Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-5/8 In, St
Mfr # 1L629
Zoro # G0751457
original price:
$8.09
9% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L629
- Zoro # G0751457
- UPC # 190735142745
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/8 in |
Outside Dia. | 2 1/2 in |
Dimension Type | Inch |
Width | 13/16 in |
Screw Size | 3/8"-16 |
Bore Diameter | 1 5/8 in |
Collar Outside Diameter | 2 1/2 in |
Screw Thread Size | 3/8"-16 |
For Shaft Diameter | 1 5/8 in |
Collar Width | 13/16 in |
Clearance Diameter | 2.5 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 13/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCFUX-1.3/4M)
- BESTORQ 5M Timing Belts, 565-5M-15 (565-5M-15)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 80 Gal, Vert (1YAC4)
- DIXON Air King Clamp Iron, 1/2" (A4)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK100 (1F508)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, SS (1L725)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/8 In, SS (1L686)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/16 In, SS (1L633)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/16 In, Steel (1L693)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/16 In, SS (1L631)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/8 In, Alum (QCL-6-A)
- Dayton Couplings, Collars, & Adapters