Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-5/8 In, SS
Mfr # 1L648
Zoro # G2021747
original price:
$35.33
15% off
new price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L648
- Zoro # G2021747
- UPC # 190735142936
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/8 in |
Outside Dia. | 2 1/2 in |
Dimension Type | Inch |
Width | 13/16 in |
Screw Size | 3/8"-16 |
For Shaft Diameter | 1 5/8 in |
Collar Width | 13/16 in |
Clearance Diameter | 2.5 in |
Bore Diameter | 1 5/8 in |
Screw Thread Size | 3/8"-16 |
Collar Outside Diameter | 2 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 13/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 3/8 In.-16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-175-BO Set Screw Collar (C-175-BO)
- CAMPBELL HAUSFELD Reducer, Male 3/8" NPT-1/4" Female NPT (PA111200AV)
- TOMPKINS Hydraulic Fitting-Steel06 SILVER BRAZE RING (SBR-06)
- SKF SKF-6008RS, Single Row Ball Brgs, 6008RS (6008RS)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3 In, Steel (3ZN87)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK3 (1L626)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK3 (1L627)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, Steel (1L661)
- DAYTON Shaft Collar, Clamp, 1Pc, 7/8 In, Steel (1L663)
- DAYTON Shaft Collar, Set Screw, 1/2 In, St, PK100 (1F506)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (SP-5-F)
- Dayton Shaft Collars