Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-5/16 In, SS
Mfr # 1L644
Zoro # G1570651
original price:
$24.57
4% off
new price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/16 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L644
- Zoro # G1570651
- UPC # 190735142899
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/16 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 3/8"-16 |
Bore Diameter | 1 5/16 in |
Screw Thread Size | 3/8"-16 |
Collar Width | 11/16 in |
Clearance Diameter | 2.13 in |
Collar Outside Diameter | 2 1/8 in |
For Shaft Diameter | 1 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.13 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 3/8 In.-16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Round Keyed Shafting 1" Od, 6 Ft Long, 136713 (136713)
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 5/8'' Bore - Die Cast (5125058)
- BSC PREFERRED Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- ENERPAC RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model (RW50)
- DAYTON N2C-137 Acetal Two-Piece Clamping Collar (1F606)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/4 In, Steel (3ZN75)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/16 In, SS (1L635)
- DAYTON Shaft Collar, Clamp, 1Pc, 3 In, Steel (3ZP01)
- DAYTON N2C-025 Acetal Two-Piece Clamping Collar (1F594)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-5/8 In, Steel (1L707)
- GLOBAL GSC-118-SS Set Screw Collar (GSC-118-SS)
- Dayton Shaft Collars