Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St
Mfr # 5X644
Zoro # G1851954
original price:
$7.15
12% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5X644
- Zoro # G1851954
- UPC # 190735355176
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-16 |
Clearance Diameter | 2.13 in |
Collar Outside Diameter | 2 1/8 in |
For Shaft Diameter | 1 3/8 in |
Screw Thread Size | 3/8"-16 |
Collar Width | 3/4 in |
Bore Diameter | 1 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.13 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL Penetrating Lubricant, Color Red, 13 oz (KS132ST)
- DDS Shaft Seal, 25 x 35 x 7 mm., TC, Nitrile Rubber (25357TC)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGK2)
- SUPER LUBE Super Kleen Cleaner/Degreaser, 1 qt. (10032)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/16 In, SS (1L644)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-7/16 In, Steel (3ZN97)
- DAYTON N2C-162 Acetal Two-Piece Clamping Collar (1F602)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- DAYTON Shaft Collar, Set Screw, 1/4 In, St, PK100 (1F520)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St (3ZN86)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS (SP-5-SS)
- Dayton Shaft Collars