Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-3/8 In, SS
Mfr # 1L645
Zoro # G2677455
original price:
$25.14
18% off
new price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L645
- Zoro # G2677455
- UPC # 190735142905
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-16 |
Screw Thread Size | 3/8"-16 |
Collar Outside Diameter | 2 1/8 in |
Clearance Diameter | 2.13 in |
Collar Width | 3/4 in |
Bore Diameter | 1 3/8 in |
For Shaft Diameter | 1 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.13 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 3/8 In.-16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15680)
- DAYTON AC Gearmotor, 480.0 in-lb Max. Torque, 61 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K583)
- GATES Predator Single Belts, BP59 (BP59)
- EATON AEROQUIP Adpt, MJIC/FJIC/MJIC, 7/16-20, Tee, 1.8In (203101-4-4S)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (1L699)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/16 In, SS (1L633)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (2X740)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (3ZN73)
- DAYTON Shaft Collar, Set Screw, 13/16 In, St, PK3 (3ZN90)
- DAYTON N2C-050 Acetal Two-Piece Clamping Collar (1F588)
- CLIMAX METAL PRODUCTS N2C-100 Acetal Two-Piece Clamping Collar (N2C-100)
- Dayton Couplings, Collars, & Adapters