Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-3/16 In, SS
Mfr # 1L642
Zoro # G1344463
original price:
$23.43
5% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L642
- Zoro # G1344463
- UPC # 190735142875
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/16 in |
Outside Dia. | 2 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 3/8"-16 |
Screw Thread Size | 3/8"-16 |
Bore Diameter | 1 3/16 in |
For Shaft Diameter | 1 3/16 in |
Collar Width | 11/16 in |
Clearance Diameter | 2 in |
Collar Outside Diameter | 2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 3/8 In.-16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, CX Cogged, 7/8 x 84 in. OC (CX80)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-11)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX560 (2/3VX560)
- 3M SGV Swivel Exhaust Fitting - 3/4 in / 19 (55169)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, SS (1L643)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/16 In, SS (1L646)
- DAYTON Shaft Collar, Set Screw, 1/2 In, St, PK100 (1F506)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/4 In, St, PK3 (2X570)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (3ZN74)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/8 In, St (1L629)
- RULAND Keyed Collar, 1pc Double Wide, Bore 0.6250", Stainless, OD 1 5/16" (WCLK-10-SS)
- Dayton Couplings, Collars, & Adapters