Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-1/8 In, St
Mfr # 2X739
Zoro # G0421766
original price:
$4.85
9% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X739
- Zoro # G0421766
- UPC # 190735237311
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-18 |
For Shaft Diameter | 1 1/8 in |
Collar Outside Diameter | 1 3/4 in |
Screw Thread Size | 5/16"-18 |
Bore Diameter | 1 1/8 in |
Collar Width | 5/8 in |
Clearance Diameter | 1.75 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.75 in, Collar Width 5/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Cutting Oil, 1 gal, Can (68014)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A016)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Washdown Hose WT (20070994)
- GATES Super HC Molded Notch Belts, 3VX326 (3VX326)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/16 In, St (3ZN92)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/2 In, St (3ZN85)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (1L698)
- DAYTON N2C-100 Acetal Two-Piece Clamping Collar (1F580)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, SS (1L718)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-5/8 In, Steel (1L669)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Alum (MSP-40-A)
- Dayton Couplings, Collars, & Adapters