Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-1/8 In, SS
Mfr # 1L641
Zoro # G0937377
original price:
$17.17
8% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L641
- Zoro # G0937377
- UPC # 190735142868
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-18 |
For Shaft Diameter | 1 1/8 in |
Collar Width | 5/8 in |
Screw Thread Size | 5/16"-18 |
Clearance Diameter | 1.75 in |
Collar Outside Diameter | 1 3/4 in |
Bore Diameter | 1 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.75 in, Collar Width 5/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 5/16 In.-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Drain Valve, 48" (81-0128)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C34G5314)
- DIXON Self Storing Air Hose, 1/4", 10ft. (PU1410)
- DAYTON Shaft Collar, Set Screw, 1/4 In, St, PK100 (1F520)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/2 In, St (4X228)
- DAYTON Shaft Collar, Clamp, 1Pc, 3 In, Steel (3ZP01)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, Steel (1L710)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (3ZN76)
- DAYTON N2C-150 Acetal Two-Piece Clamping Collar (1F604)
- GLOBAL GSC-025-Z Set Screw Collar (GSC-025-Z)
- Dayton Shaft Collars