Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-15/16 In, SS
Mfr # 1L652
Zoro # G2086682
original price:
$54.29
18% off
new price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L652
- Zoro # G2086682
- UPC # 190735142974
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 15/16 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 1/2"-13 |
Clearance Diameter | 3 in |
Collar Outside Diameter | 3 in |
Collar Width | 7/8 in |
Screw Thread Size | 1/2"-13 |
For Shaft Diameter | 1 15/16 in |
Bore Diameter | 1 15/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 1/2 In.-13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (VEM31116)
- NTN NTN AS205-015, Ball Insert Bearing 09375 In Id X 20472 In Od X 1063 In W Set Screw (AS205-015)
- VULCAN HART Knob, Thermostat (00-944801)
- BESTORQ Cogged Belt, 32 in Outside Length, 3/8 in Top Width, 1 Ribs (AX30)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, SS (1L653)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (5X644)
- DAYTON NC-031 Acetal Set Screw Collar (1F514)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, SS (1L718)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/8 In, St (4X230)
- DAYTON N2C-162 Acetal Two-Piece Clamping Collar (1F602)
- CLIMAX METAL PRODUCTS M1C-17-S Metric One-Piece Clamping Collar (M1C-17-S)
- Dayton Couplings, Collars, & Adapters