Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St
Mfr # 2X740
Zoro # G0721165
original price:
$6.27
9% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X740
- Zoro # G0721165
- UPC # 190735237328
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 3/8"-16 |
For Shaft Diameter | 1 1/4 in |
Collar Width | 11/16 in |
Bore Diameter | 1 1/4 in |
Clearance Diameter | 2 in |
Collar Outside Diameter | 2 in |
Screw Thread Size | 3/8"-16 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2X775 Steel Reducer Bushing 3 Pack (2X775)
- ZORO SELECT Shrink Clamp, Min.Dia. 15/16 In. (32925)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SPHC4-4F)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 12 Stroke - 1.5 Rod (211399)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, St (5X643)
- DAYTON Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (1L659)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (1L708)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (1L657)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St (3ZN86)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/16 In, Steel (1L693)
- CLIMAX METAL PRODUCTS C-125-KW Set Screw Collar with Keyway (C-125-KW)
- Dayton Couplings, Collars, & Adapters