Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-1/4 In, SS
Mfr # 1L643
Zoro # G0391237
original price:
$23.43
5% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L643
- Zoro # G0391237
- UPC # 190735142882
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 3/8"-16 |
For Shaft Diameter | 1 1/4 in |
Screw Thread Size | 3/8"-16 |
Collar Outside Diameter | 2 in |
Clearance Diameter | 2 in |
Bore Diameter | 1 1/4 in |
Collar Width | 11/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 3/8 In.-16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- RULAND Coupling, Oldham Set Screw, Bore 1/8 In (OST8-2-A)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6302 2RS (SS6302 2RS FM222)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, SS (1L642)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (1L706)
- DAYTON N2C-200 Acetal Two-Piece Clamping Collar (1F596)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/2 In, SS (1L687)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/2 In, SS (1L679)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/8 In, St (2X739)
- GLOBAL G2SC-293-B Two-Piece Clamping Collar (G2SC-293-B)
- Dayton Shaft Collars