Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-13/16 In, St
Mfr # 3ZN82
Zoro # G1298927
original price:
$9.45
10% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN82
- Zoro # G1298927
- UPC # 190735297353
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 13/16 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 1/2"-13 |
For Shaft Diameter | 1 13/16 in |
Collar Width | 7/8 in |
Collar Outside Diameter | 2 3/4 in |
Screw Thread Size | 1/2"-13 |
Bore Diameter | 1 13/16 in |
Clearance Diameter | 2.75 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 13/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.75 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 5/8'' Bore - Steel (35300063)
- DAYTON AX83 Cogged V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ1)
- ZORO SELECT Clamp, Double Bolt (3LZ31)
- BOWER Tapered Roller Bearing Cone - 1 In Id X 0.762 In W (1986)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/8 In, St (4X230)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (4X229)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/2 In, Steel (3ZN77)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, Plastic (1F604)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/8 In, SS (1L637)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/16 In, St (3ZN92)
- GLOBAL 3/8" ID 2Pc Clamp Collar, Stl, Bo (G2SC-037-B)
- Dayton Couplings, Collars, & Adapters