Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-1/2 In, SS
Mfr # 1L647
Zoro # G2574187
original price:
$28.06
18% off
new price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L647
- Zoro # G2574187
- UPC # 190735142929
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-16 |
Bore Diameter | 1 1/2 in |
Screw Thread Size | 3/8"-16 |
Clearance Diameter | 2.25 in |
Collar Outside Diameter | 2 1/4 in |
Collar Width | 3/4 in |
For Shaft Diameter | 1 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.25 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 3/8 In.-16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Pillow Block, 1.250" Bore, 3.375" (IPPN20G)
- DDS Shaft Seal, 88mm I. D., 105mm O. D., 12mm W (8810512SC)
- PIX Poly Rib J Belt, 29.5 in. EL-6 Rib (295J6)
- D&D Timing Belt, L, 1 x 27in PL, T72 (270L100)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/16 In, SS (1L646)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, SS (1L689)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/8 In, St, PK3 (2X738)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/8 In, SS (1L720)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (1L667)
- DAYTON N1C-062 Acetal One-Piece Clamping Collar (1F462)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Steel (MCL-17-F)
- Dayton Shaft Collars