Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1/8 In, St, PK100
Mfr # 1F538
Zoro # G0960102
original price:
$97.06
18% off
new price: $78.95
/pk 100, $0.79/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F538
- Zoro # G0960102
- UPC # 190735141021
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/8 in |
Outside Dia. | 3/8 in |
Dimension Type | Inch |
Width | 1/4 in |
Screw Size | #6-32 |
Bore Diameter | 1/8 in |
Collar Width | 1/4 in |
Screw Thread Size | #6-32 |
For Shaft Diameter | 1/8 in |
Clearance Diameter | 0.38 in |
Collar Outside Diameter | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.38 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE 3/8" NPT Pipe Quick-Tite Hole Seal (F11-0038)
- TRITAN Radial Ball Bearing, PS, 1.125In Bore Dia (1652 2RS PRX)
- GATES Hi-Power II Belts, B63 (B63)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SB50-0A100)
- DAYTON NC-200 Acetal Set Screw Collar (1F522)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3 In, Steel (3ZN87)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel, Width: 1/2 in (3ZN80)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel (1L709)
- DAYTON N2C-137 Acetal Two-Piece Clamping Collar (1F606)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1 In, Alum (QCL-16-A)
- Dayton Shaft Collars