Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 15/16 In, St, PK3
Mfr # 3ZN91
Zoro # G1999627
original price:
$9.28
13% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ZN91
- Zoro # G1999627
- UPC # 190735297445
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 15/16 in |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-18 |
For Shaft Diameter | 15/16 in |
Collar Outside Diameter | 1 5/8 in |
Screw Thread Size | 5/16"-18 |
Bore Diameter | 15/16 in |
Collar Width | 5/8 in |
Clearance Diameter | 1.75 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.75 in, Collar Width 5/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80973110, Return Line, 10 micron, Outside-In (MF0063105)
- BESTORQ Bestorq Timing Belt Model 550-5M-20 - 21.65 in Outside Length - 0.59 in Top Width (550-5M-20)
- INA 55MM LINEAR BEARING (KWVE55-B-V1-G3)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-100-11)
- DAYTON Shaft Collar, Set Screw, 11/16 In, St, PK3 (3ZN89)
- DAYTON Shaft Collar, Clamp, 2Pc, 1 In, Steel (1L702)
- DAYTON N2C-062 Acetal Two-Piece Clamping Collar (1F586)
- DAYTON Shaft Collar, Set Screw, 3/8 In, St, PK100 (1F512)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (3ZN76)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (1L665)
- RULAND Shaft Collar, SS, 2 pcs, 1/2in Bore Dia. (ENSP25-8-SS)
- Dayton Shaft Collars