Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1/4 In, St, PK100
Mfr # 1F520
Zoro # G1380312
original price:
$95.42
17% off
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1F520
- Zoro # G1380312
- UPC # 190735140963
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #10-32 |
Bore Diameter | 1/4 in |
Screw Thread Size | #10-32 |
Collar Width | 5/16 in |
Collar Outside Diameter | 1/2 in |
Clearance Diameter | 0.5 in |
For Shaft Diameter | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.5 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 25/15 MFD, 370-440V (TRCFD2515)
- BRENNAN INDUSTRIES 06MJ-08FJS-06MJ Swivel Run Tee Forged (6602-06-08-06-FG)
- VALVOLINE Multipurpose Grease Drum Red (VV70120)
- FESTO Compact Cylinder ADNGF-16-20-P-A (ADNGF-16-20-P-A)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/16 In, SS (1L646)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (3ZN72)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/8 In, St, PK3 (2X738)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-5/8 In, SS (1L726)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, SS (1L676)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, SS (1L715)
- RULAND Shaft Collar, Clamp, 1Pc, 7mm, 2024 Aluminum (MCL-7-A)
- Dayton Couplings, Collars, & Adapters