Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 7/16 In, Steel
Mfr # 1L697
Zoro # G2234906
original price:
$6.85
12% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 15/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L697
- Zoro # G2234906
- UPC # 190735143407
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 15/16 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | #6-32 |
Clearance Diameter | 0.97 in |
Screw Thread Size | #6-32 |
For Shaft Diameter | 7/16 in |
Collar Outside Diameter | 15/16 in |
Bore Diameter | 7/16 in |
Collar Width | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.97 in, Collar Width 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 2 ft Lead Hose 300 psi (HZR05030-02-14-G)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1" (6J1)
- DYNABRADE O-Ring, 98459 (98459)
- BANDO 3M Ht Timing Belt, 252-3M-15 (252-3M-15)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, SS (1L716)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (1L660)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel, Width: 1/2 in (3ZN80)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/8 In, Steel (1L658)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/2 In, Steel (3ZN77)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (1L705)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3 In, Steel (2C-300)
- Dayton Couplings, Collars, & Adapters