Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 7/16 In, SS
Mfr # 1L716
Zoro # G2980756
original price:
$16.46
7% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 15/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L716
- Zoro # G2980756
- UPC # 190735143599
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 15/16 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | #6-32 |
Bore Diameter | 7/16 in |
For Shaft Diameter | 7/16 in |
Collar Outside Diameter | 15/16 in |
Collar Width | 3/8 in |
Clearance Diameter | 0.97 in |
Screw Thread Size | #6-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.97 in, Collar Width 3/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Thread Size #6-32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450400 (450400)
- MTD Belt-V Type (954-04013)
- SPRAYWAY Flex-O Spray Coat, 20oz, 12PK (SW727)
- THOMSON Super Ball Bushing, Bore Dia 2.000 In (SUPER32)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (1L697)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, SS (1L725)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-13/16 In, St (3ZN82)
- DAYTON NC-087 Acetal Set Screw Collar (1F492)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/8 In, St (4X230)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/16 In, Steel (3ZP02)
- DAYTON Shaft Collar, Clamp, 1Pc, 3 In, Steel (3ZP01)
- Dayton Couplings, Collars, & Adapters