Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 3/8 In, Steel
Mfr # 1L696
Zoro # G1480674
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 7/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L696
- Zoro # G1480674
- UPC # 190735143391
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 11/32 in |
Screw Size | #6-32 |
Collar Outside Diameter | 7/8 in |
Clearance Diameter | 0.95 in |
Screw Thread Size | #6-32 |
For Shaft Diameter | 3/8 in |
Bore Diameter | 3/8 in |
Collar Width | 11/32 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.95 in, Collar Width 11/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V 1/2 X 41 (954-0234)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- BSC PREFERRED Timing Belt - H, 1 x 125in PL, T250 (1250H100)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, SS (1L715)
- DAYTON N2C-125 Acetal Two-Piece Clamping Collar (1F608)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/8 In, SS (1L639)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, SS (1L653)
- DAYTON NC-075 Acetal Set Screw Collar (1F496)
- DAYTON N2C-162 Acetal Two-Piece Clamping Collar (1F602)
- CLIMAX METAL PRODUCTS 1C-050-S One-Piece Clamping Collar (1C-050-S)
- Dayton Shaft Collars