Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 3/4 In, SS
Mfr # 1L719
Zoro # G0333356
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L719
- Zoro # G0333356
- UPC # 190735143629
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Bore Diameter | 3/4 in |
For Shaft Diameter | 3/4 in |
Collar Outside Diameter | 1 1/2 in |
Collar Width | 1/2 in |
Clearance Diameter | 1.61 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.61 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Thread Size 1/4 In.-28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reel, Hose (EA32118 M12D)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 50 ft. (BL634)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 7852, Pressure Line, 10 micron (ZX-7852)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (1L700)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-5/8 In, SS (1L726)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, SS (1L630)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, Steel (1L661)
- DAYTON Shaft Collar, Set Screw, 1/4 In, St, PK100 (1F520)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, 303 SS (MCL-30-SS)
- Dayton Couplings, Collars, & Adapters