Shop All Shaft Collars
Dayton
N2C-075 Acetal Two-Piece Clamping Collar
Mfr # 1F584
Zoro # G2133205
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F584
- Zoro # G2133205
- UPC # 044861823101
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 1/2 in |
Clearance Diameter | 1.81 in |
Bore Diameter | 3/4 in |
For Shaft Diameter | 3/4 in |
Screw Length | 5/8 in |
Collar Outside Diameter | 1 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1/2 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP RT16.01N-8UN Right Hand Internal Threading & Grooving Insert (6006-4008)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06DPSR04.00)
- SMC Bulkhead Union Elbow, 90 Deg, 6mm, Tube (KQ2LE06-00A)
- FESTO Push-In Fitting QSMP-M6X0.75-4 (QSMP-M6X0.75-4)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, SS (1L715)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, SS (1L729)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, SS (1L653)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (1L700)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-15/16 In, St (4X231)
- DAYTON NC-025 Acetal Set Screw Collar (1F518)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/8 In, Steel (1L692)
- Dayton Couplings, Collars, & Adapters