Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 3/16 In, Steel
Mfr # 1L693
Zoro # G1690193
original price:
$5.52
15% off
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/16 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L693
- Zoro # G1690193
- UPC # 190735143360
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 |
Clearance Diameter | 0.7 in |
Bore Diameter | 3/16 in |
Collar Width | 5/16 in |
For Shaft Diameter | 3/16 in |
Screw Thread Size | #4-40 |
Collar Outside Diameter | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.7 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23090MPG, Pressure Line, 10 micron, Outside-In (MF0060374)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- CLIMAX METAL PRODUCTS CC-087-062 Metric One-Piece Clamping Coupling Recessed Screw (CC-087-062)
- WOLVERINE Flow Control, w/Relief, #12 SAE, 0-30 gpm (WR-1912-30)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/4 In, Steel (3ZN75)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3 In, Steel (3ZN87)
- DAYTON N2C-187 Acetal Two-Piece Clamping Collar (1F598)
- DAYTON NC-087 Acetal Set Screw Collar (1F492)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, SS (1L642)
- DAYTON N2C-100 Acetal Two-Piece Clamping Collar (1F580)
- CLIMAX METAL PRODUCTS 1C-112 One-Piece Clamping Collar (1C-112)
- Dayton Shaft Collars