Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 2 In, Steel
Mfr # 1L710
Zoro # G1545196
original price:
$16.03
8% off
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 in
- Dimension Type Inch
- Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L710
- Zoro # G1545196
- UPC # 190735143537
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Clearance Diameter | 3.15 in |
Bore Diameter | 2 in |
Collar Width | 11/16 in |
Collar Outside Diameter | 3 in |
For Shaft Diameter | 2 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.15 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5204ZZ (5204ZZ)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOY 9301173, Pressure Line, 20 micron (ZX-9301173)
- GLOBAL GSC-106-DT Set Screw Collar (GSC-106-DT)
- LOC-LINE Acid Resist Y Fitting, 1/4In, PK20 (46428)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, SS (1L729)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (3ZN74)
- DAYTON Shaft Collar, Set Screw, 5/8 In, St, PK100 (1F502)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/8 In, St (1L629)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/8 In, St (4X230)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/8 In, St, PK3 (2X738)
- CLIMAX METAL PRODUCTS M2C-40 Metric Two-Piece Clamping Collar (M2C-40)
- Dayton Shaft Collars