Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel
Mfr # 3ZN78
Zoro # G1761121
original price:
$32.00
5% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 4 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN78
- Zoro # G1761121
- UPC # 190735297315
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 2 15/16 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 |
Clearance Diameter | 4.34 in |
Collar Width | 7/8 in |
Collar Outside Diameter | 4 1/4 in |
Bore Diameter | 2 15/16 in |
For Shaft Diameter | 2 15/16 in |
Screw Thread Size | 3/8"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.34 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, JLM710949C (JLM710949C)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3-C)
- CARTER BEARINGS 1.125", Needle Yoke Roller, Sealed (YNB-36-S)
- KROIL 13 Oz. Penetrant with Graphite Aerosol (aka Penephite) Rust-Loosening, Hi Temp, 4PK (AZPH132C4)
- DAYTON Shaft Collar, Clamp, 2Pc, 3 In, Steel (3ZN79)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-13/16 In, St (3ZN82)
- DAYTON 1L671 One-Piece Clamping Collar (1L671)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/4 In, SS (1L632)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/2 In, Steel (3ZN77)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, St, PK3 (2X568)
- CLIMAX METAL PRODUCTS ISTC-031-18 One-Piece Threaded Clamping Collar (ISTC-031-18)
- Dayton Shaft Collars