Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 2-1/4 In, Steel
Mfr # 3ZN75
Zoro # G3478456
original price:
$17.97
4% off
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/4 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ZN75
- Zoro # G3478456
- UPC # 190735297285
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/4 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 |
Clearance Diameter | 3.35 in |
Screw Thread Size | 5/16"-24 |
Collar Width | 3/4 in |
Bore Diameter | 2 1/4 in |
For Shaft Diameter | 2 1/4 in |
Collar Outside Diameter | 3 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.35 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12MJ-20MP Straight (2404-12-20)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- BERLISS 45mm x 100mm x 25mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6309-2RS BERLISS)
- TRITAN Radial Ball Bearing, PS, 0.5625In Bore Dia (1622 2RS PRX)
- DAYTON Shaft Collar, Set Screw, 15/16 In, St, PK3 (3ZN91)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, SS (1L640)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (2X740)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/2 In, Steel (3ZN98)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (1L703)
- DAYTON N1C-150 Acetal One-Piece Clamping Collar (1F480)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/8 In, Steel (1L658)
- Dayton Shaft Collars