Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 2-1/2 In, Steel
Mfr # 3ZN77
Zoro # G2067143
original price:
$23.14
5% off
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/2 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ZN77
- Zoro # G2067143
- UPC # 190735297308
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/2 in |
Outside Dia. | 3 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 |
Screw Thread Size | 3/8"-24 |
For Shaft Diameter | 2 1/2 in |
Bore Diameter | 2 1/2 in |
Collar Outside Diameter | 3 3/4 in |
Collar Width | 7/8 in |
Clearance Diameter | 3.8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.8 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 9/16-18, 3/8-18, Strt (2066-6-6S)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- FASCO HVAC Motor, 1/20 HP, 3200 rpm, 115V, 3.3 (D218)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19321200)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/8 In, SS (1L637)
- DAYTON Shaft Collar, Clamp, 2Pc, 1 In, SS (1L721)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (1L698)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (4X229)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (1L695)
- DAYTON Shaft Collar, Set Screw, 15/16 In, St, PK3 (3ZN91)
- CLIMAX METAL PRODUCTS C-200-DT Set Screw Collar (C-200-DT)
- Dayton Couplings, Collars, & Adapters