Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1/4 In, Steel
Mfr # 1L694
Zoro # G1061532
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 11/16 in
- Dimension Type Inch
- Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L694
- Zoro # G1061532
- UPC # 190735143377
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 |
Collar Width | 5/16 in |
Screw Thread Size | #4-40 |
Bore Diameter | 1/4 in |
For Shaft Diameter | 1/4 in |
Clearance Diameter | 0.76 in |
Collar Outside Diameter | 11/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.76 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (NTC1427)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (6WA74)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Steel (MCL-17-F)
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 3/4" (AL07534)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (1L695)
- DAYTON N1C-150 Acetal One-Piece Clamping Collar (1F480)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, Steel (1L664)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/4 In, SS (1L638)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, SS (1L716)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/16 In, SS (1L633)
- GLOBAL GSC-162-B Set Screw Collar (GSC-162-B)
- Dayton Shaft Collars