Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1/2 In, Steel
Mfr # 1L698
Zoro # G1390776
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L698
- Zoro # G1390776
- UPC # 190735143414
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | #8-32 |
Screw Thread Size | #8-32 |
For Shaft Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Collar Outside Diameter | 1 1/8 in |
Collar Width | 13/32 in |
Clearance Diameter | 1.2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.2 in, Collar Width 13/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 2 ft Lead Hose 300 psi (HZR07530-02-14-G)
- SPEEDAIRE Air Compressor, 20 gal Air Tank, 137 lb (C201G)
- SPEEDAIRE Nipple Filter, 1/8 NPT, 40 Micron (1EJV1)
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, SS (1L717)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK3 (1L627)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, SS (1L715)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (3ZN74)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, St, PK3 (2X568)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, St, PK100 (1F490)
- CLIMAX METAL PRODUCTS H2C-162 Two-Piece Clamping Collar Recessed Screw (H2C-162)
- Dayton Couplings, Collars, & Adapters