Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1 In, Steel
Mfr # 1L702
Zoro # G1780773
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L702
- Zoro # G1780773
- UPC # 190735143452
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Collar Width | 1/2 in |
Bore Diameter | 1 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 in |
Clearance Diameter | 1.83 in |
Collar Outside Diameter | 1 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.83 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRTB058-25MF-G)
- DODGE Tigear-2 Reducers And Accessories, 23Q20H56 TIGEAR-2 REDUCER (23Q20H56 TIGEAR-2 REDUCER)
- 3M Throttle Lever 28818, 1 per bag 1 bag/pk (28818)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0512B7C03, Pressure Line, 3 micron (ZX-V0512B7C03)
- DAYTON Shaft Collar, Clamp, 2Pc, 1 In, SS (1L721)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-7/16 In, Steel (3ZN97)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (3ZN76)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (3ZN74)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/8 In, SS (1L648)
- DAYTON Shaft Collar, Set Screw, 13/16 In, St, PK3 (3ZN90)
- GLOBAL G2SC-106-B Two-Piece Clamping Collar (G2SC-106-B)
- Dayton Shaft Collars