Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1 In, SS
Mfr # 1L721
Zoro # G1573555
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L721
- Zoro # G1573555
- UPC # 190735143643
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
For Shaft Diameter | 1 in |
Collar Width | 1/2 in |
Bore Diameter | 1 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 1 3/4 in |
Clearance Diameter | 1.83 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.83 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Thread Size 1/4 In.-28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 46" (A46)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1012)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-25-31)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- DAYTON Shaft Collar, Clamp, 2Pc, 1 In, Steel (1L702)
- DAYTON NC-050 Acetal Set Screw Collar (1F504)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/4 In, SS (1L632)
- DAYTON Shaft Collar, Set Screw, 13/16 In, St, PK3 (3ZN90)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, SS (1L719)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/16 In, Steel (1L693)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Steel (MCL-10-F)
- Dayton Shaft Collars