Shop All Shaft Collars
Dayton
N2C-100 Acetal Two-Piece Clamping Collar
Mfr # 1F580
Zoro # G1965135
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F580
- Zoro # G1965135
- UPC # 044861823712
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 in |
Clearance Diameter | 2.06 in |
Collar Width | 1/2 in |
Collar Outside Diameter | 1 3/4 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 in |
Screw Length | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.06 in, Collar Width 1/2 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FEH1056D)
- GATES PowerGrip Timing Belts, 180XL025 (180XL025)
- PACKARD TITAN PRO Run Capacitor 15 MFD 440/370 Volt Oval (TOCF15)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, L2, 113 x 50in PL, 6 Rib (500L6)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/2 In, SS (1L647)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (1L698)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/2 In, Steel (3ZN77)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, SS (1L653)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, SS (1L715)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, SS (1L680)
- RULAND Keyed Collar, 1pc Double Wide, Bore 0.7500", Stainless, OD 1 1/2" (WCLK-12-SS)
- Dayton Couplings, Collars, & Adapters