Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel
Mfr # 1L709
Zoro # G3013227
original price:
$14.34
8% off
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/8 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 7/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L709
- Zoro # G3013227
- UPC # 190735143520
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/8 in |
Outside Dia. | 2 7/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Collar Width | 11/16 in |
Clearance Diameter | 3 in |
For Shaft Diameter | 1 7/8 in |
Collar Outside Diameter | 2 7/8 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter | 1 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX65 Gold-Ribbon Cog-Belt (BX65)
- TSUBAKI Roller Chain, Riveted, 100-2 ANSI, 10 ft. (100-2RIV)
- SKF SKF 6305 2Z/C3 HT51, Single Row Ball Bearings (6305 2Z/C3 HT51)
- DIXON J Series Tru-Flate Automotive Female Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x (3JF3)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/8 In, SS (1L728)
- DAYTON N2C-112 Acetal Two-Piece Clamping Collar (1F578)
- DAYTON N2C-100 Acetal Two-Piece Clamping Collar (1F580)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/2 In, SS (1L647)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/16 In, Steel (3ZP02)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (1L657)
- CLIMAX METAL PRODUCTS H2C-125 Two-Piece Clamping Collar Recessed Screw (H2C-125)
- Dayton Couplings, Collars, & Adapters