Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-7/8 In, Plastic
Mfr # 1F598
Zoro # G3339752
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/8 in
- Material Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F598
- Zoro # G3339752
- UPC # 044861823491
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/8 in |
Outside Dia. | 2 7/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 7/8 in |
Collar Outside Diameter | 2 7/8 in |
Clearance Diameter | 3 in |
Screw Thread Size | 5/16"-24 |
For Shaft Diameter | 1 7/8 in |
Collar Width | 11/16 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 11/16 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In, Tube (AS2052F-07)
- GATES 1549 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B58)
- SENQCIA HI-MAX 60-2 Riv ASME/ANSI Std RllrChn DblStrnd 10Ft Bx 3/4" Pit, 60-2Hmrb, PK10 (60-2HMRB)
- BESTORQ Aftermarket John Deere 524 (Belt, Traction) Snow Blower / Thrower Replacement Belt, A39LG (A39LG)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/4 In, SS (1L727)
- DAYTON Shaft Collar, Set Screw, 5/16 In, St, PK3 (2X736)
- DAYTON Shaft Collar, Set Screw, 1/8 In, St, PK100 (1F538)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/4 In, St, PK3 (2X735)
- DAYTON Shaft Collar, Set Screw, 5/16 In, St, PK100 (1F516)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, SS (1L630)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Steel (MSP-28-F)
- Dayton Couplings, Collars, & Adapters