Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel
Mfr # 3ZN72
Zoro # G2577136
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/4 in
- Dimension Type Inch
- Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ZN72
- Zoro # G2577136
- UPC # 190735297254
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/16 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
For Shaft Diameter | 1 7/16 in |
Clearance Diameter | 2.32 in |
Bore Diameter | 1 7/16 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 2 1/4 in |
Collar Width | 9/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.32 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Small Size Ball BrgStandard (6204ZZC3)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-100)
- GATES 914 mm Outside Length, 10 mm Top Width, 1 Ribs (3L360K)
- DAYTON 3VX300 Cogged V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (2L380)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (1L705)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, SS (1L724)
- DAYTON NC-025 Acetal Set Screw Collar (1F518)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-5/8 In, Steel (1L669)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/16 In, St (3ZN92)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-7/16 In, Steel (3ZN97)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- Dayton Shaft Collars