Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-5/8 In, Steel
Mfr # 1L707
Zoro # G1739997
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/8 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L707
- Zoro # G1739997
- UPC # 190735143506
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/8 in |
Outside Dia. | 2 5/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Bore Diameter | 1 5/8 in |
For Shaft Diameter | 1 5/8 in |
Collar Width | 11/16 in |
Clearance Diameter | 2.76 in |
Screw Thread Size | 5/16"-24 |
Collar Outside Diameter | 2 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.76 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4)
- GATES Truflex V-Belts, 4L250 (4L250)
- INTECH Auto Drain Valve, 115V, 1/4", 4.0 gpm (MCDV25)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-5/8 In, SS (1L726)
- DAYTON Shaft Collar, Set Screw, 3/4 In, St, PK100 (1F498)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, SS (1L642)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/4 In, St, PK3 (2X735)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (1L662)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, Steel (1L664)
- GLOBAL GSC-106-DT Set Screw Collar (GSC-106-DT)
- Dayton Shaft Collars