Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel
Mfr # 1L705
Zoro # G2388933
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/4 in
- Dimension Type Inch
- Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L705
- Zoro # G2388933
- UPC # 190735143483
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.31 in |
Collar Outside Diameter | 2 1/4 in |
Collar Width | 9/16 in |
For Shaft Diameter | 1 3/8 in |
Bore Diameter | 1 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.31 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 115 in Outside Length, 21/32 in Top Width, 3 Ribs (B112/03)
- LEESON Washdown Motor, 3 HP, 2 in. Shaft L, 60 Hz (122184.00)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-604)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (3ZN72)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, SS (1L724)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, SS (1L676)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, SS (1L650)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, Steel (1L661)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St (3ZN86)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Alum (CL-8-A)
- Dayton Shaft Collars