Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-3/8 In, Plastic
Mfr # 1F606
Zoro # G3143646
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 in
- Material Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F606
- Zoro # G3143646
- UPC # 044861823224
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 9/16 in |
Clearance Diameter | 2.5 in |
Screw Length | 3/4 in |
Collar Outside Diameter | 2 1/4 in |
Bore Diameter | 1 3/8 in |
For Shaft Diameter | 1 3/8 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 9/16 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-456, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 456 (456)
- CHAR-LYNN Motor, Hydraulic, 11.3 cu in/rev, 2 Bolt (101-1037)
- FASCO HVAC Motor, 1/100-1/250 HP, 115V, CW/CCW (D1162)
- LEGACY Reusable End Ball Swivel - 1/4 In. Flexzilla Air (RP900250BS)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/16 In, Steel (1L693)
- DAYTON Shaft Collar, Set Screw, 11/16 In, St, PK3 (3ZN89)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, SS (1L729)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (3ZN72)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/4 In, SS (1L632)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-13/16 In, St (3ZN82)
- NTN Eccentric Locking Collar (EL206-1-1/4 W8)
- Dayton Couplings, Collars, & Adapters