Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel
Mfr # 1L708
Zoro # G0845031
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/4 in
- Dimension Type Inch
- Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L708
- Zoro # G0845031
- UPC # 190735143513
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Screw Thread Size | 5/16"-24 |
Collar Outside Diameter | 2 3/4 in |
For Shaft Diameter | 1 3/4 in |
Clearance Diameter | 2.9 in |
Collar Width | 11/16 in |
Bore Diameter | 1 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.9 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- REELCRAFT Hose Reel Bumper, Use w/2Z865, 3VE29, 4HK90 (2-HR1004-3)
- ZORO SELECT Safety Clip, Pk25 (3LX83)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-F)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (3ZN73)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/4 In, SS (1L727)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (1L696)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, SS (1L724)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/8 In, SS (1L648)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, SS (1L642)
- DAYTON N2C-100 Acetal Two-Piece Clamping Collar (1F580)
- Dayton Shaft Collars