Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-1/8 In, SS
Mfr # 1L722
Zoro # G1956455
original price:
$26.31
18% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 7/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L722
- Zoro # G1956455
- UPC # 190735143650
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 7/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Bore Diameter | 1 1/8 in |
For Shaft Diameter | 1 1/8 in |
Collar Outside Diameter | 1 7/8 in |
Collar Width | 1/2 in |
Clearance Diameter | 2.05 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.05 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Thread Size 1/4 In.-28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK5058)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 154in OC (BX151)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B130)
- CONTINENTAL 1/2" x 50' Blue EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZU05030-50-51)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (1L703)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/16 In, SS (1L646)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, SS (1L719)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (1L697)
- DAYTON NC-050 Acetal Set Screw Collar (1F504)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (1L655)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Plastic (MSP-14E-P)
- Dayton Shaft Collars