Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel
Mfr # 1L704
Zoro # G1125302
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/16 in
- Dimension Type Inch
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L704
- Zoro # G1125302
- UPC # 190735143476
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Bore Diameter | 1 1/4 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 1/4 in |
Collar Outside Diameter | 2 1/16 in |
Collar Width | 1/2 in |
Clearance Diameter | 2.19 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.19 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 1-1/4" x 14 GA Zinc Plated Steel Machine Bushings 15PK (61108)
- D&D 2132mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2132)
- CONTINENTAL 4" ID x 100 ft PVC Bulk Food Hose 35 PSI Clear (20013606)
- D&D Timing Belt, XL, 0.5 x 58in PL, T290 (580XL050)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel, Width: 1/2 in (3ZN80)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (1L723)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, SS (1L640)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/16 In, St (5X645)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, St, PK3 (2X568)
- DAYTON NC-200 Acetal Set Screw Collar (1F522)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (3ZN73)
- Dayton Couplings, Collars, & Adapters