Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-1/4 In, Plastic
Mfr # 1F608
Zoro # G2255425
product price: $22.19
/ea
$22.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Material Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F608
- Zoro # G2255425
- UPC # 044861823194
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 1/2 in |
Screw Length | 3/4 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 2 1/16 in |
Clearance Diameter | 2.31 in |
For Shaft Diameter | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.31 in, Collar Width 1/2 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PEN-10X1, 5-BL (PEN-10X1,5-BL)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2240 (RPF2240)
- OETIKER Hose Clamp, SS, Nom.Size. 13/16 In., PK100 (15100011-100)
- ZORO SELECT Strainer, Suction, 1/2 In (24W720)
- DAYTON Shaft Collar, Set Screw, 1/8 In, St, PK100 (1F538)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (1L700)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, SS (1L724)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, SS (1L676)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, SS (1L729)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/8 In, Steel (1L658)
- CLIMAX METAL PRODUCTS 1 1/2"-12 ID Split Threaded Collar, Stl, Bo (ISTC-150-12)
- Dayton Couplings, Collars, & Adapters