Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-1/2 In, SS
Mfr # 1L725
Zoro # G2637643
original price:
$37.71
18% off
new price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L725
- Zoro # G2637643
- UPC # 190735143681
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Collar Outside Diameter | 2 3/8 in |
Collar Width | 9/16 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Clearance Diameter | 2.48 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.48 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Thread Size 1/4 In.-28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 540H200 (540H200)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 3/4 Inch NPT Male End (FM99)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP079)
- RULAND Shaft Collar, Mountable, 10mm, Aluminum, Outside Dia.: 24mm (OF-MCL-10-A)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (1L706)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, SS (1L650)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-5/8 In, Steel (1L707)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/4 In, Steel (3ZN96)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, St (5X643)
- CLIMAX METAL PRODUCTS 1C-012-Z One-Piece Clamping Collar (1C-012-Z)
- Dayton Shaft Collars