Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-1/2 In, Plastic
Mfr # 1F604
Zoro # G1261757
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Material Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1F604
- Zoro # G1261757
- UPC # 044861823378
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 1/2 in |
For Shaft Diameter | 1 1/2 in |
Collar Width | 9/16 in |
Screw Length | 3/4 in |
Collar Outside Diameter | 2 3/8 in |
Clearance Diameter | 2.63 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.63 in, Collar Width 9/16 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange24MJ-32FL C61 NO BRAZE (NB6840-24-32)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage (5K191BG)
- TOMPKINS Hydraulic Fitting-Steel16MJ-12MOR (6400-16-12)
- NTN Tapered Roller Bearing Assy., 30219U (30219)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, SS (1L724)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, SS (1L640)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (1L636)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/2 In, St (4X228)
- DAYTON Shaft Collar, Set Screw, 1-3/8 In, Plastic (1F532)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, SS (1L683)
- Dayton Couplings, Collars, & Adapters