Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel
Mfr # 3ZN73
Zoro # G0386346
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/4 in
- Dimension Type Inch
- Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN73
- Zoro # G0386346
- UPC # 190735297261
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 11/16 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Screw Thread Size | 5/16"-24 |
For Shaft Diameter | 1 11/16 in |
Bore Diameter | 1 11/16 in |
Collar Width | 11/16 in |
Collar Outside Diameter | 2 3/4 in |
Clearance Diameter | 2.76 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.76 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- ENERPAC NCB2432, NC2432 Nut Cutter Chisel Replacement (NCB2432)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 3/4 JIC (R2-8-96F)
- INDUSTRIAL AIR Air Tank, 200 gal., Working 200 PSI (021-0414)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (1L708)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/4 In, SS (1L727)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, Steel (4X232)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-5/8 In, Steel (1L669)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, Steel (1L664)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/4 In, St (3ZN83)
- GLOBAL GSC-262-Z Set Screw Collar (GSC-262-Z)
- Dayton Shaft Collars