Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 5/16 In, Steel
Mfr # 1L657
Zoro # G1957821
original price:
$4.21
17% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 11/16 in
- Dimension Type Inch
- Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L657
- Zoro # G1957821
- UPC # 190735143025
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 |
Bore Diameter | 5/16 in |
For Shaft Diameter | 5/16 in |
Clearance Diameter | 0.75 in |
Collar Width | 5/16 in |
Collar Outside Diameter | 11/16 in |
Screw Thread Size | #4-40 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.75 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Rewind Reel, 3/8" Hose Dia., 10 ft. Length (P-LP-310)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E653)
- PIX V-Belt, Cogged 3/8 X 32.5 (3VX325)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP50X 1 1/8 (1VP50X 1 1/8)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (1L656)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, SS (1L676)
- DAYTON Shaft Collar, Set Screw, 15/16 In, St, PK3 (3ZN91)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/2 In, Steel (1L668)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/16 In, Steel (3ZP02)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/4 In, SS (1L638)
- NTN Eccentric Locking Collar (EL205-100)
- Dayton Shaft Collars