Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 5/16 In, SS
Mfr # 1L676
Zoro # G3330047
original price:
$8.89
15% off
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 11/16 in
- Dimension Type Inch
- Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L676
- Zoro # G3330047
- UPC # 190735143209
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 |
Collar Width | 5/16 in |
Clearance Diameter | 0.75 in |
Collar Outside Diameter | 11/16 in |
For Shaft Diameter | 5/16 in |
Screw Thread Size | #4-40 |
Bore Diameter | 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.75 in, Collar Width 5/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size #4-40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/4" (L150114)
- CLIMAX METAL PRODUCTS LC-025 Lightweight Set Screw Collar (LC-025)
- PORTER-CABLE Air Compressor Pump Filter Element (PXCM019-0279)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 98.1 in L Outside (B95R)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (1L657)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (1L656)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, SS (1L715)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (1L697)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (1L636)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, SS (1L650)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, St, PK3 (2X737)
- Dayton Shaft Collars