Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 3/8 In, Steel
Mfr # 1L658
Zoro # G2647696
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 7/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L658
- Zoro # G2647696
- UPC # 190735143032
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 11/32 in |
Screw Size | #6-32 |
Bore Diameter | 3/8 in |
Collar Width | 11/32 in |
Collar Outside Diameter | 7/8 in |
Clearance Diameter | 0.95 in |
Screw Thread Size | #6-32 |
For Shaft Diameter | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.95 in, Collar Width 11/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.375 In D, 48 In (QS 3/8 L 48)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 4.5" OD (23V450SH)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-03AS)
- DAYTON N2C-187 Acetal Two-Piece Clamping Collar (1F598)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (5X644)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, SS (1L630)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/8 In, Steel (1L654)
- DAYTON NC-100 Acetal Set Screw Collar (1F488)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, SS (1L676)
- GLOBAL GSC-037-B Set Screw Collar (GSC-037-B)
- Dayton Couplings, Collars, & Adapters