Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 3/4 In, SS
Mfr # 1L681
Zoro # G3444131
original price:
$15.85
15% off
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L681
- Zoro # G3444131
- UPC # 190735143254
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
For Shaft Diameter | 3/4 in |
Collar Width | 1/2 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 3/4 in |
Collar Outside Diameter | 1 1/2 in |
Clearance Diameter | 1.63 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.63 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 1/4 In.-28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFN0)
- ALL-SOURCE 1 Oz. Waterproof Plumber Grease (050035)
- KIPP Conical Grease Nipple Straight, D=M06X1, Form:A, Stainless Steel, Hexagon (K1132.2106100)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 126.3 in L Outside (BX123)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (1L662)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-9/16 In, St (3ZN81)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/8 In, St (1L629)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (1L723)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, Steel (1L664)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-5/8 In, Steel (1L707)
- CLIMAX METAL PRODUCTS H2C-056-S Two-Piece Clamping Collar Recessed Screw (H2C-056-S)
- Dayton Couplings, Collars, & Adapters