Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 3/16 In, Steel
Mfr # 1L655
Zoro # G0346272
original price:
$3.39
7% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/16 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L655
- Zoro # G0346272
- UPC # 190735143001
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 |
Clearance Diameter | 0.7 in |
For Shaft Diameter | 3/16 in |
Bore Diameter | 3/16 in |
Collar Width | 5/16 in |
Collar Outside Diameter | 5/8 in |
Screw Thread Size | #4-40 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.7 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Yellow (FRT075-100-G)
- ARO Pilot Valve, 1/4 in Port, 150 psi (A312PD)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 9/16-18 JIC (1AA6FJ4)
- NUMATICS Filter Regulator, PC Bowl, 3/8 in, 1.24 lb (8652APBP3FA00HN)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (1L665)
- DAYTON Shaft Collar, Clamp, 2Pc, 1 In, Steel (1L702)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, SS (1L630)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (1L723)
- DAYTON Shaft Collar, Set Screw, 5/8 In, St, PK100 (1F502)
- DAYTON N2C-025 Acetal Two-Piece Clamping Collar (1F594)
- CLIMAX METAL PRODUCTS H2C-425 Two-Piece Clamping Collar (H2C-425)
- Dayton Shaft Collars