Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 2-7/16 In, Steel
Mfr # 3ZN97
Zoro # G2167331
original price:
$15.74
8% off
new price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 7/16 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN97
- Zoro # G2167331
- UPC # 190735297506
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 2 7/16 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 |
Bore Diameter | 6 7/16 in |
Collar Outside Diameter | 3 1/2 in |
Clearance Diameter | 3.6 in |
Screw Thread Size | 5/16"-24 |
For Shaft Diameter | 2 7/16 in |
Collar Width | 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 6 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.6 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Green (IGGN03830-100-G)
- FESTO Blanking Plug B-M7 (B-M7)
- BANDO Metric V-Belts, Xpb3150 (XPB3150)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 14:1 (F842B-14K-B7-M1)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/8 In, SS (1L648)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3 In, Steel (3ZN87)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/2 In, Steel (3ZN98)
- DAYTON NC-075 Acetal Set Screw Collar (1F496)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/4 In, SS (1L727)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-11/16 In, Steel (3ZN94)
- CLIMAX METAL PRODUCTS H2C-050-S Two-Piece Clamping Collar Recessed Screw (H2C-050-S)
- Dayton Shaft Collars